Shop RULAND
See all product information
Create Account
Disc Coupling
- Mfr # DCDK50-30MM-1"-A
- Zoro # G308678090
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3 63/64 in
Bore Tolerance
+0.001/-0.000 in
Minimum Operating Temperature
-10 Degrees F
Minimum Bore Diameter
1 in
Keyway Width 1
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCDK50-30MM-1"-A
- Zoro #
- G308678090
- UPC #
- -
- Country of Origin
- United States
- Item
- Disc Coupling
- Bore Tolerance
- +0.001/-0.000 in
- Minimum Operating Temperature
- -10 Degrees F
- Shaft Locking Type
- Clamp On
- System of Measurement
- Inch
- Disc Material Grade
- 302
- Zero Backlash
- Yes
- Disc Material
- Stainless Steel
- Hub Material Grade
- 2024
- Maximum Speed
- 10,000 RPM
- Hub Material
- Aluminum
- Maximum Operating Temperature
- 200 Degrees F
- Center Spacer Material
- Aluminum
- Bore Type
- Round with Keyway
- Number of Discs
- 2 with Center Spacer
- Features
- Balanced Design for High RPM, Constant Velocity, High Torque, High Torsional Stiffness, Long Life, Low Inertia, No Maintenance
- Standards
- RoHS3 and REACH Compliant
Description
Disc Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 1 in, Bore Type Round with Keyway, Hub Material Aluminum, Coupling Outside Diameter 3 1/8 in, Number of Discs 2 with Center Spacer, Center Spacer Material Aluminum, Maximum Bore Diameter 30 mm, Minimum Bore Diameter 1 in, Shaft Locking Type Clamp On, System of Measurement Inch, Maximum Speed 10,000 RPM, Overall Length 3 63/64 in, Different Bore Sizes Yes, Disc Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.