Shop TUHOME
See all product information
Create Account
Multistorage Cabinet, Double Door, Five Shelves, Light Oak/Black
Mfr # ADW6553
Zoro # G308854128
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Material
Laminate
Width
23.6 in.
Height
71.1 in.
Depth
11.8 in.
Number of Drawers
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADW6553
- Zoro #
- G308854128
- UPC #
- 7707062352117
- Country of Origin
- Colombia
Dimensions
- Width
- 23.6 in.
- Height
- 71.1 in.
- Depth
- 11.8 in.
Details
- Material
- Laminate
- Color
- Light Oak/Black
- Number of Drawers
- 0
- Number of Doors
- 2
- Includes
- Hadware
Description
Add expansive storage space to any area of your home without taking up too much square footage, thanks to the TUHOME Free Standing 5-shelf Multistorage Cabinet. It features 5 deep, fixed shelves behind a pair of doors, making it ideal for organizing all your dry goods in a single place. Use it in your kitchen or bedroom as a handy wardrobe for casual clothes, in the garage for gear storage, or in the bathroom as a linen closet. The storage organizer cabinet is crafted from lightweight wood laminate with a bright light oak/black finish, accented with polished metal hardware and hidden hinges. Tall and slim, adding this cabinet to any corner or adjacent to your existing fixtures is easy. Its crisp light oak/black finish emphasizes the modern lines and easily complements any style of decor. Unclutter your life with the TUHOME Free Standing 5 Shelf Wood Pantry Multistorage Cabinet.Its size 23,6 in. W X 11,8 in. D X 70,8 in. H fits perfect in any room. Includes Single Door cabinet with five internal shelves 22,0 in. W X 12,9 in. H 11 lb max suggested load capacity
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.