TPGT321 LFX Grade AC5025S Carbide Turning Insert

  • Mfr # 10T6AYX

  • Zoro # G308977742


product price:  $27.19
/ea
Sold in multiples of 10 for $271.90

Key Features

Insert Style
TPGT
Inscribed Circle
3/8 in
Insert Size
0.6496 in
Chip-Breaker
Yes
Grade
AC5025S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10T6AYX
Zoro #
G308977742
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
0.6496 in
Mounting Hole Dia.
4.4 mm
Insert Thickness
0.1252 in
Nose Radius
0.0157 in

Details

Item
Turning Insert
Insert Style
TPGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
AC5025S
Insert Material
Carbide
Rake
Positive
ISO Number
TPGT160304L-FX
Workpiece Compatibility
Heat Resistant Alloy; Stainless Steel
Series
AC5000S
Mounting Style
Screw-On
Included Angle
60 Degrees
Material Application ISO Code
S15, S10, S20
Relief Angle
11 Degrees
Tolerance Class
G
Coating Process
PVD
ANSI Number
TPGT321LFX-AC5025S
Coating
Absotech

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.