PUROLATOR D163425SP1025 Replacement/Interchange Spin-On Filter
- Mfr # MF0575537
- Zoro # G3093810
product price:Â
$
55.79
/ea
Key Features
Micron Rating
25
Application
Filtration
Weight
3.166
Height
8.95
Replaces OEM Part
D163425SP1025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF0575537
- Zoro #
- G3093810
- UPC #
- -
- Country of Origin
- Italy
- Micron Rating
- 25
- Item
- Hydraulic Filter
- Application
- Filtration
- Weight
- 3.166
- Replaces OEM Part
- D163425SP1025
- Replaces OEM Brand
- PUROLATOR
- Filter Style
- Spin-On
- Product Media
- Cellulose
- Beta Ratio 1
- 44252
- Seal Type
- Buna
- OD Top
- 3.82
- OD Bottom
- 3.73
- Burst Pressure
- 1015
- Collapse Pressure
- 290
- Flow Direction
- Outside-In
- Threads Type
- 12 UN2B
- Filter Rating (Microns)
- 20
- OEM Replacement Brand
- PUROLATOR
- Filter Type
- Spin-On
Dimensions
- Height
- 8.95
- Thread Size
- 1.375
Description
Main Filter MF0885663 replaces OEM D163425SP1025 by PUROLATOR and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 8.945in OD Top: 3.819in OD Bottom: 3.728inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.