Cabin Air Filter, 800147P
- Mfr # 800147P
- Zoro # G9591299
product price:Â
$
9.89
/ea
Sold in multiples of 2 for
$19.78
Key Features
Height
6.3 in
Location
Under Dash
Install Time
Less than 5 mins
Vehicle Fit
Kia Soul (2010-2013)
Width
0.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 800147P
- Zoro #
- G9591299
- UPC #
- 762405261478
- Country of Origin
- Unknown
Dimensions
- Height
- 6.3 in
- Width
- 0.98 in
- Length
- 7.09 in
Details
- Item
- Cabin Air Filter
- Location
- Under Dash
- Install Time
- Less than 5 mins
- Vehicle Fit
- Kia Soul (2010-2013)
- Filter Type
- Particulate Filter
- Number of Pieces
- 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.