100 Hand Shower - 2 Sprays, 1.75 Gpm, Gold
- Mfr # 26046GN2
- Zoro # G309577576
product price:Â
$
61.50
/ea
Key Features
Color
Gold
Length
2.75 in
Width
3.9375 in
Weight
0.661 lb
Finish
Brushed Cool Sunrise
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26046GN2
- Zoro #
- G309577576
- UPC #
- 4067393007340
- Country of Origin
- Mexico
- Color
- Gold
- Weight
- 0.661 lb
- Finish
- Brushed Cool Sunrise
- Flow Rate (GPM)
- 1.75 GPM
- Certification
- WaterSense Listed,Cal Green
Dimensions
- Length
- 2.75 in
- Width
- 3.9375 in
- Depth
- 3.9375 in
Description
The GROHE Tempesta Cosmopolitan Dual Spray Hand Shower delivers the showering enjoyment that has made GROHE the choice for discerning homeowners. Toggle lever makes it easy to alternate between a soothing Rain spray and a targeted Jet spray. Equipped with GROHE DreamSpray to deliver the utmost precision and consistent water distribution to each individual nozzle.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.