MX Keys Mini Black
- Mfr # 920010475
- Zoro # G309846146
product price:Â
$
122.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Corded/Wireless
Wireless
Connector Type
Bluetooth
Color
Black
Height
5.19 in
Includes
MX Keys Mini Minimalist Wireless Illuminated Keyboard, USB-C Charging Cable (USB-A to USB-C), User Documentation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 920010475
- Zoro #
- G309846146
- UPC #
- 97855169617
- Country of Origin
- China
Dimensions
- Height
- 5.19 in
- Width
- 11.65 in
- Depth
- 0.82 in
- Keyboard/Keypad Depth
- 0.82 in
- Keyboard/Keypad Width
- 11.65 in
Description
MX Keys Mini, a smaller, smarter, and mightier minimalist keyboard made for creators in black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.