Shop LOGITECH
See all product information
Create Account
K400 Plus Touchpad Wireless Keyboard
- Mfr # 920-007119
- Zoro # G214877341
product price:Â
$
38.35
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Black
Key Layout
QWERTY
Includes
Wireless Touch Keyboard K400 Plus Unifying Receiver 2 x AA Batteries (Pre-Installed) User Documentation
Keyboard/Keypad Depth
5.51 in
Device Supported
Computer, Smart TV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 920-007119
- Zoro #
- G214877341
- UPC #
- 97855115300
- Country of Origin
- China
- Item
- TouchPad
- Color
- Black
- Key Layout
- QWERTY
- Includes
- Wireless Touch Keyboard K400 Plus Unifying Receiver 2 x AA Batteries (Pre-Installed) User Documentation
- Device Supported
- Computer, Smart TV
- Hot Keys
- Volume Up, Mute, Volume Down
- Keyboard/Keypad Host Interface
- USB
- Localization
- French, English
- Pointing Device Type
- TouchPad
- Keys Layout
- QWERTY
- Keyboard/Keypad Connectivity Technology
- Wireless
- Environmentally Friendly
- Yes
- Compatible Devices
- Smart TV, Computer
- Interface
- USB
Dimensions
- Keyboard/Keypad Depth
- 5.51 in
- Keyboard/Keypad Width
- 13.95 in
- Keyboard/Keypad Height
- 0.93 in
- Height
- 0.93 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.