Shop THRIFCO PLUMBING
See all product information
Create Account
Compression Coupling, Green
- Mfr # 6821204
- Zoro # G310043961
product price:Â
$
3.79
/ea
Sold in multiples of 3 for
$11.37
Key Features
Pressure (PSI)
45 PSI Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6821204
- Zoro #
- G310043961
- UPC #
- 48368212048
- Country of Origin
- China
- Pressure (PSI)
- 45 PSI Max
Description
Thrifco Plumbing 6821204 Compression Coupling - Green.Compression fittings are among the most common connection style fittings used in drip irrigation systems to connect sections of either 1/2 or 3/4 solid drip irrigation tubing or dripperline. Compression fittings have an internal compression ring that squeezes the outside diameter of the tubing as it is inserted into the fitting. The sharp edge of the ring bites into the soft tubing to prevent the tubing from blowing off the fitting and also creates a water tight seal. Compression fittings are more of a permanent connection and are not recommended for reuse. Once the tubing is inserted into the fitting it is very hard to remove the tubing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.