Schlage RC multi-technology reader controller
- Mfr # RCK15 BLK
- Zoro # G310058705
product price:Â
$
1,308.99
/ea
Free Shipping & Returns
Key Features
Container Size
8.20 oz
Type
Readers, Keypads, Credentials
Color
Black
Includes
Readers
Finish
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCK15 BLK
- Zoro #
- G310058705
- UPC #
- 840067688717
- Country of Origin
- Mexico
- Item
- Card Reader/Keypad Access Device
- Type
- Readers, Keypads, Credentials
- Color
- Black
- Includes
- Readers
- Finish
- Black
- Features
- Bluetooth; Network (RJ-45)
- For Use With
- Commercial
- Application Method
- Key Code
- Input Voltage
- 13 V DC
- Product Series
- RC
- Ingress Protection (IP) Rating
- IP65
- Operating Range
- 3.98"
- Ethernet Technology
- Fast Ethernet
- Reader Output
- Wireless
- Subtype
- Readers
- Series
- Schlage Electronics Networked Readers
- Reader Type
- Multitech Proximity
Dimensions
- Container Size
- 8.20 oz
- Width
- 3.3"
- Depth
- 1"
- Height
- 5.1"
- Readerkeypad Size
- 1 Gang
Description
Single Gang Mount, Multi-Technology Bluetooth, NFC, Smart Credentials 13.56 MHz and Standard Proximity Credentials 125 kHz IP Reader Controller with Keypad, Black Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.