reader
- Mfr # MTMSK15-485
- Zoro # G722603449
product price:Â
$
1,225.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
151 Degrees F
Standards
CE, FCC Certification, IC Certification, ISO 14443A,14443B,15693, UL 294
Voltage
5 to 16 V DC
Interface
Data/OSDP; Wiegand/Clock
Access Type
Keypad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTMSK15-485
- Zoro #
- G722603449
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 1 1/8 in
- Overall Height
- 4 7/16 in
- Overall Width
- 5 3/16 in
- Fits Chest Size
Details
- Item
- reader
- Operating Temperature - Maximum
- 151 Degrees F
- Standards
- CE, FCC Certification, IC Certification, ISO 14443A,14443B,15693, UL 294
- Voltage
- 5 to 16 V DC
- Interface
- Data/OSDP; Wiegand/Clock
- Access Type
- Keypad
- Proximity Distance - Maximum
- 5 in
- Case Material
- PBT Polymer
- Includes Hardware
- Hardware Included
- Features
- Includes
- Magnetic Stripe and Keypad
- Operating Temperature - Minimum
- -31 Degrees F
Description
reader, Access Type Keypad, Interface Data/OSDP; Wiegand/Clock, Case Material PBT Polymer, Standards CE, FCC Certification, IC Certification, ISO 14443A,14443B,15693, UL 294
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.