Outdoor String Light Kit
- Mfr # 607850
- Zoro # G310443075
original price:Â $182.99 , new price: $164.99 , 9 percent off
new price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120V
Fixture Rated Life
20,000 hr
Operating Temp. Range
-20 Degrees to 60 Degrees C
Application
Temporary Outdoor Lighting for Events, Porch, Deck, Balconies
Lighting Technology
LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 607850
- Zoro #
- G310443075
- UPC #
- -
- Country of Origin
- China
- Fixture Voltage
- 120V
- Watts
- 12 W
- Fixture Rated Life
- 20,000 hr
- Operating Temp. Range
- -20 Degrees to 60 Degrees C
- Application
- Temporary Outdoor Lighting for Events, Porch, Deck, Balconies
- Lighting Technology
- LED
- Special Features
- Dark Sky, Harsh Environment
- Bulb Base Type
- Medium Screw (E26)
- Housing Color
- Amber
- Includes
- Black String Fixtrue (1) LED Bulbs (12)
- Hosuing Material
- Plastic, Rubber
- Bulb Start Type
- Instant-on
- Bulb Minimum Starting Temperature
- -20°C
- Shatter-Resistant
- Yes
- Rough Service
- Yes
Description
Includes 12 LED bulbs, 1 string fixture. Fill your outdoor living spaces with an environmentally friendly bonfire glow with our Miracle LED Porch Lite. Screwing into any standard fixture, these energy efficient LEDs are a must have for any outdoor lighting scenario and shine over 3X brighter than competing outdoor lighting systems. These 12W LEDs replace 150W Old Incandescent Bulbs and run at a FRACTION of the cost at only $1.44 per year on your energy bill! While giving a relaxing light to your outdoor space, the amber color technology in these LED bulbs reduces harsh blue light pollution that has been known to confuse animals at night. This soothing amber glow sits comfortably outside the visible light spectrum of most flying insects, keeping unwanted guests from swarming your space. FOR TEMPORARY USE ONLY, this Kit is not designed to be a prolonged or permanent outdoor fixture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.