Shop CHAMPION SPORTS
See all product information
Create Account
Baseball Set, White
- Mfr # bsc10
- Zoro # G310718487
product price:Â
$
47.55
/pk of 12, $3.96/ea
Key Features
Material
Synthetic Leather
Product Type
Baseball Set
Color
White
Indoor/Outdoor
Indoor, Outdoor
Display Product Type
Soft Compression Baseball with Firm Polyurethane Center
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- bsc10
- Zoro #
- G310718487
- UPC #
- 710858002209
- Country of Origin
- China
Details
- Item
- Baseball Set
- Material
- Synthetic Leather
- Product Type
- Baseball Set
- Color
- White
- Indoor/Outdoor
- Indoor, Outdoor
- Display Product Type
- Soft Compression Baseball with Firm Polyurethane Center
- Shell Material
- Synthetic Leather
- Wire Color
- White
Description
Baseball Set, Product Type Baseball Set, Standards Not Applicable, Color White, Material Synthetic Leather, Overall Length Not Applicable, Indoor/Outdoor Indoor, Outdoor, Overall Height Not Applicable, Display Product Type Soft Compression Baseball with Firm Polyurethane Center, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.