Awning-Accessories Rv, Side Wall For Use With Nomadic 180 Awning; 20 Feet Length X 7.75 Feet
- Mfr # 18159910
- Zoro # G216392774
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Length
20 ft
Color
Dark Gray
Type
SUV/Pickup Overlanding
Compatible With
Nomadic 180 Awning
Extension Length
7.75 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 18159910
- Zoro #
- G216392774
- UPC #
- 810038739243
- Country of Origin
- China
- Color
- Dark Gray
- Type
- SUV/Pickup Overlanding
- Compatible With
- Nomadic 180 Awning
- Material
- Polyester
Dimensions
- Length
- 20 ft
- Extension Length
- 7.75 ft
Description
Side Wall For Use With Nomadic 180 Awning; 20 Feet Length x 7.75 Feet Height; Gray WIth Green Trim; With Storage Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.