Shop KINGSTON BRASS

KS1271TALBS Tudor Bridge Kitchen Faucet W/Brass Sprayer, Chrome

  • Mfr # KS1271TALBS

  • Zoro # G3107669


product price: 
$
350.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Width
8.75
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1271TALBS
Zoro #
G3107669
UPC #
663370278549
Country of Origin
Taiwan, Province of China

Dimensions

Width
8.75
Height
2.13
Item Height (Inch)
2.13
Item Length (Inch)
13
Item Width (Inch)
8.75

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Bridge Kitchen Faucet
Material
Brass
Features
High quality brass construction, Drip-free ceramic disc cartridge, Deck mount 4-hole installation with side sprayer, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, Includes matching brass side sprayer, 13-1/8" spout height, 8-9/16" spout reach, Rotating swivel spout, Dual lever handles meet ADA guidelines, High quality finishing to resist tarnishing or corrosion
Valve Type
Ceramic Disc Cartridge
Includes
Faucet; Mounting Hardware
Weight
9.56
Faucet Centers
8
Hot Cartridge Item#
KSRPL2000HC
Kitchen Sprayer#
KBSPR1
Spout Flow Rate (GPM)
1.8
Spray Diverter Item#
KSRP1271D
Theme
Traditional
Item Weight (lbs)
9.56
Sidespray
true
Pulldown Spray
false
Installation Type
Bridge
Faucet Holes
4
Drain Included
No
Handle Style
Lever
Pullout Spray
false
Cold Cartridge Item#
KSRPL2000CC
Hot Handle Item#
KSH7611TALH
Cold Handle Item#
KSH7611TALC
Collection
Tudor
Handles Included
true

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Whether you are striving for a Victorian-inspired kitchen or a vibrant 1950s-themed space, the unique bridge design is a highly favored option amongst those doing period-style kitchens. Because of its added architectural elements and detailing, the polished chrome finish will pop against your surrounding kitchen decor. Allow the brass construction, side sprayer, and swivel abilities to provide a sturdy and reliant fixture, great for use with any sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews