Two-Handle Wall Mount Bridge Kitchen Faucet, Polished Nickel
- Mfr # KS1246BPL
- Zoro # G723928084
product price:Â
$
489.99
/ea
Free Shipping & Returns
Key Features
Compliance
Low Lead Compliant
Number of Handles
2
Inlet
1/2 in
Length (In.)
10 1/4 in
Handle Type
Lever
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS1246BPL
- Zoro #
- G723928084
- UPC #
- 196507408934
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 10 1/4 in
- Width
- 8 in
- Height
- 6-11/16 in
Details
- Compliance
- Low Lead Compliant
- Number of Handles
- 2
- Inlet
- 1/2 in
- Handle Type
- Lever
- Mounting Type
- Wall Mount
- Color/Finish
- Matte Black
- Valve Type
- Ceramic Disc Cartridge
- Material
- Brass
- Flow Rate
- 1.8 GPM
- Typical Application
- Kitchen Faucets
- Includes
- Faucet; Mounting Hardware
- Item
- Wall Mount Kitchen Faucets
- ADA Compliant
- Yes
- Faucet Spout
- Gooseneck/High Arc
- Finish
- Polished Nickel
Description
The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Because of the horizontal pop that it gives, it is more of a centerpiece, perfect for planning a design around. Additionally, the unique look is great for a variety of styles from Art Deco to Farmhouse. The matte black finish will also provide a long lasting and warm touch to your kitchen ensemble. Allow the brass construction and swivel abilities to provide a sturdy and reliant fixture as it maximizes your counter space. Varnish your kitchen with this state-of-the-art fixture.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.