Shop LITHONIA LIGHTING

Emergency Lighting Fixtures, Surface, LED

  • Mfr # TCU 750L HO M4
  • Zoro # G310802193

product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Steel
Housing Color
White
IP Rating
Not Rated
Standards
CA Title 20, Chicago Life Safety, CSA, FCC 47CFR Part 15 Consumer, NFPA 101, NFPA 70, UL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TCU 750L HO M4
Zoro #
G310802193
UPC #
196182367960
Country of Origin
China
Item
Emergency Lighting Fixtures
Lighting Technology
LED
Housing Material
Steel
Housing Color
White
IP Rating
Not Rated
Standards
CA Title 20, Chicago Life Safety, CSA, FCC 47CFR Part 15 Consumer, NFPA 101, NFPA 70, UL Listed
Housing Finish
Enamel
Number of Lamp Heads
2
Emergency Illumination Time
90 min
Lamp Output
775 lm
CA Title 20 Compliant
Yes
Emergency Battery Backup
Yes
Number of Bulbs
2
Series
TCU
Remote Capacity
6.6 W
Remote Capable
Yes
Features
Corrosion-Resistant
Fixture Wattage
5 W
Bulb Included
Yes
Environmental Rating
Damp Location Rated
Input Voltage
120 to 347 V
Lamp Wattage
3.5 W
Battery Voltage
9.6 V
Compliance Type
Chicago Approved
Maximum Operating Temperature
77 Degrees F
Battery Chemistry
Nickel-Metal Hydride
NEMA Rating
Not Rated
Self Diagnostics
No
Emergency Wattage
3.5 W
Adjustable Lamp Heads
Yes
Lamp Color Temperature
6500K

Dimensions

Recommended Mounting Height
24 ft
Manufacturers Warranty Length
5 yr
Overall Height
9 1/2 in
Overall Length
12 1/2 in
Overall Width
2 1/2 in
Wire Rope Length
12 1/2 in
Length
12 1/2 in
Fits Chest Size
Corrosion-Resistant

Description

Emergency Lighting Fixtures, Lighting Technology LED, Battery Chemistry Nickel-Metal Hydride, Number of Lamp Heads 2, Features Corrosion-Resistant

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.