Remote Emergency Light Weatherproof Low Power Single Head 3-12V 0.75W White Finish
- Mfr # 67/140
- Zoro # G424964978
product price:Â
$
24.99
/ea
Key Features
Standards
cULus - Certified, cULus - Listed, Wet, RoHS, IP65
CRI
80+
Style
Utility
Voltage
3-12 V
Lumens
75 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 67/140
- Zoro #
- G424964978
- UPC #
- 045923676017
- Country of Origin
- China
- Standards
- cULus - Certified, cULus - Listed, Wet, RoHS, IP65
- CRI
- 80+
- Style
- Utility
- Voltage
- 3-12 V
- Lumens
- 75 L
- Dimmable
- No
- For Use With
- Lighting
- Watts
- 0.75 W
- Lens Finish
- Clear
- Color Temperature
- 5,700 K
- Housing Material
- Thermo Plastic
- Damp/Wet Rating
- Wet
- Housing Color
- White
Dimensions
- Dia. (In.)
- 4.5 in
Description
SATCO NUVO's 67-140 Remote Capable Emergency Lights allow for the addition of up to two remote heads per unit. Constructed with durable thermoplastic, these lights are built to withstand emergency situations. All models and remote heads are UL certified and compliant with OSHA and NFPA standards. These remote heads are an ideal solution to extend your emergency lighting to cover areas with poor illumination without having to install additional emergency light units. Don't settle for subpar emergency lighting - upgrade to the SATCO NUVO LED Emergency Lights for your emergency lighting needs.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.