Shop PROAIRA
See all product information
Create Account
Oscillating Ceramic Tower Heater, 1500W
- Mfr # HTR85
- Zoro # G310802261
product price:
$
57.59
/ea
Key Features
Heater Voltage
120V
Oscillating
80-degree
Width
6.97 in
Depth
15.95 in
Heater Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HTR85
- Zoro #
- G310802261
- UPC #
- 810124143275
- Country of Origin
- China
- Heater Voltage
- 120V
- Oscillating
- 80-degree
- Heater Color
- Black
- Features
- Stay Cool Housing, Adjustable Thermostat
- Number of Heat Settings
- 2
- Heater Type
- Tower
- Safety Features
- Safety Tip Over Switch, Overheat Protection
- For Use With
- Indoor Use
- Standards
- UL Listed: ETL Listed
- Wattage
- 750/1500
Dimensions
- Width
- 6.97 in
- Depth
- 15.95 in
- Length
- 6.97 in
Description
Proaira heaters blend advanced technology with a simplistic, modern aesthetic to bring continual comfort to your home or office. Our products are ETL and UL-listed, providing safe and reliable performance year-round.
- •2 Heat Settings + Adjustable Thermostat
- •1 Fan Setting
- •Carry Handle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.