Shop KENMORE
See all product information
Create Account
21 in Oscillating Tower Heater
- Mfr # KM-65010-BK
- Zoro # G123548127
product price:Â
$
84.99
/ea
Key Features
Width
7.7 in
Height
21.2 in
Heater Color
Black
Length
7.7 in
Electric Heater Item
Personal Tower Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-65010-BK
- Zoro #
- G123548127
- UPC #
- 810133980267
- Country of Origin
- China
- Heater Color
- Black
- Electric Heater Item
- Personal Tower Heater
Dimensions
- Width
- 7.7 in
- Height
- 21.2 in
- Length
- 7.7 in
Description
The Kenmore 21 in Oscillating Tower Heater with two settings combines a compact design with powerful heating to fit into any space with ease. It does not take up valuable floor space, making it ideal for offices, breakrooms, living areas and more. Included remote provides convenient control from anywhere in the room. Overheating protection and safety tip-over switch ensure safe operation and peace of mind. Timer allows convenient heating control for energy efficiency.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.