Flange Puller Set
- Mfr # 45FF34
- Zoro # G3112317
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Includes
1-Piece Pulling Plate, 2-Pieces Forcing Screw, 30-Pieces Cap Screw, 4-Pieces Tip
For Use With
Combination Wrench or Ratchet Handle
Reach - Maximum
3 1/2 in
Reach - Minimum
32 mm
Flange Sizes Included
29~120mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45FF34
- Zoro #
- G3112317
- UPC #
- 190735833681
- Country of Origin
- Taiwan, Province of China
Dimensions
- Flange Sizes Included
- 29~120mm
- Fits Chest Size
- Combination Wrench or Ratchet Handle
Details
- Item
- UNIVERSAL FLANGE PULLER SET
- Includes
- 1-Piece Pulling Plate, 2-Pieces Forcing Screw, 30-Pieces Cap Screw, 4-Pieces Tip
- For Use With
- Combination Wrench or Ratchet Handle
- Reach - Maximum
- 3 1/2 in
- Reach - Minimum
- 32 mm
- Compatible with Product Type
- Combination Wrench or Ratchet Handle
- Features
- Combination Wrench or Ratchet Handle
- Application
- Combination Wrench or Ratchet Handle
- Jaw Spread - Maximum
- 4 3/4 in
- Jaw Spread - Minimum
- 1 1/8 in
Description
This Westward 45FF34 Flange Puller Set is a reliable tool. The set includes a pulling plate, two forcing screws, four tips and 30 cap screws. It is designed to remove flanges from shafts without damaging the shaft or the flange. This allows you to reuse parts when possible. Westward's 45FF34 Flange Puller Set is an effective solution for your needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.