Flange Jacks Pair
- Mfr # JHWFJ-30
- Zoro # G6521980
product price:Â
$
972.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
SAE
Material
Cast iron
Size
12" to 48"
Number of Pieces
2
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWFJ-30
- Zoro #
- G6521980
- UPC #
- 662459306012
- Country of Origin
- United States
Dimensions
- Size
- 12" to 48"
Details
- Item
- Flange Jacks
- SAE or Metric
- SAE
- Material
- Cast iron
- Number of Pieces
- 2
- Sub-Category
- Williams
Description
Flange Jacks Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.