Shop BARSKA
See all product information
Create Account
10X25 Pink Porro Binoculars, Blue Lens, CP
Mfr # CO11371
Zoro # G311386173
product price:Â
$
28.99
/ea
Key Features
Magnification
10x
Prism Type
Porro
Color
Black
Includes
Soft Carry Case Pouch, Lens Covers and Neck Strap
Field of View
294 ft / 98 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CO11371
- Zoro #
- G311386173
- UPC #
- 790272000692
- Country of Origin
- China
Dimensions
- Width
- 4 in
- Length
- 4.25 in
Details
- Magnification
- 10x
- Prism Type
- Porro
- Color
- Black
- Includes
- Soft Carry Case Pouch, Lens Covers and Neck Strap
- Field of View
- 294 ft / 98 m
- Material
- Rubber
- Objective Lens
- 25mm
- Features
- Eye Relief
- 11mm
- Focus System
- Center
- Prism Glass
- BK-7
- Close Focus
- 16.4 ft / 5 m
- Diopter
- Right Eye
- Optical Coating
- Fully Coated
- Exit Pupil
- 2.5 mm
Description
The 10x25 Pink Colorado Binocular from Barska is a lightweight compact binocular that is well-suited for hiking, bird watching, and sightseeing. Fully coated optics minimize glare and transmit bright contrast-rich images. BK-7 Porro prisms render clear, high-detail images even in dim light, ensuring that this Colorado series binocular will perform in a wide range of lighting conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.