Belt Predator 4 X 54 60, 4" W, 54" L, 60 Grit, Predator
Mfr # 71-040054005
Zoro # G3117987
product price:Â $21.39
/ea
Sold in multiples of 10 for $213.90
Key Features
Width
4"
Length
54"
Grit
60
Series
Predator
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71-040054005
Zoro #
G3117987
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
54"
Details
Item
Belt Predator 4 X 54 60
Grit
60
Series
Predator
Description
Belt Predator 4 X 54 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.