Shop J.W. WINCO
See all product information
Create Account
Star Hand Knobs
- Mfr # 5334-40-M8-40
- Zoro # G311800617
product price:Â
$
21.39
/ea
Key Features
Thread Size
M8
Standards
AISI, RoHS
Overall Height
64 mm
Measurement System
Metric
Handle Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5334-40-M8-40
- Zoro #
- G311800617
- UPC #
- 664423609334
- Country of Origin
- Germany
- Item
- Hand Knobs; Star Knobs
- Standards
- AISI, RoHS
- Measurement System
- Metric
- Handle Material
- Stainless Steel
- Handle Type
- Star
- Thread Material
- Stainless Steel
- Features
- Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
Dimensions
- Thread Size
- M8
- Overall Height
- 64 mm
- Base Height
- 12 mm
- Thread Length
- 40 mm
- Base Diameter
- 14 mm
- Handle Diameter
- 40 mm
- Fits Chest Size
- Hub with Threaded Stud Welded, Knob Drawn from Stainless Steel Sheet, Matte Shot-Blasted Finish
Description
Hand Knob
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.