Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VOID Label PROPERTY OF Dark Red 1.50in x 0.75in 2 Blank # Pads, 100PK

  • Mfr # 253774Vo2Rd0000

  • Zoro # G311984126


product price: $199.99
/pk 100, $2.00/ea
Free Shipping & Returns

Key Features

Material
Polyester
Width
1.50 in
Shape
Rectangle
Legend
VOID
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253774Vo2Rd0000
Zoro #
G311984126
UPC #
-
Country of Origin
United States

Dimensions

Width
1.50 in
Length
0.75 in
Thickness
0.003 Mil

Details

Material
Polyester
Shape
Rectangle
Color
Dark Red
Legend
VOID
Stair Number or Letter ID
Blank
Item
Property Tag

Description

VOID Label PROPERTY OF Dark Red 1.50in x 0.75in 2 Blank # Pads

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.