View Hot and Cold Water Dispenser With 2/3 Gallon Tank Chrome
Mfr # HC-VIEWC-SS
Zoro # G312378627
product price:Â $744.99
/ea
Free Shipping & Returns
Key Features
Depth
6.75 in
Width
6.13 in
Length (In.)
6.75 in
Standards
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HC-VIEWC-SS
Zoro #
G312378627
UPC #
50375008453
Country of Origin
Unknown
Dimensions
Depth
6.75 in
Width
6.13 in
Length (In.)
6.75 in
Details
Standards
UL Listed
Description
The InSinkErator instant hot water dispenser sits right at the edge of your sink, the perfect compliment to your faucet. It is ready to dispense near-boiling 200 Degrees F water instantly.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.