Warning Buzzer
- Mfr # 926-777
- Zoro # G312445329
product price:Â
$
23.49
/ea
Key Features
Terminal Quantity
2
Voltage
12V
Material
Plastic
Terminal Type
Blade
Output End Diameter
1.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 926-777
- Zoro #
- G312445329
- UPC #
- 37495948623
- Country of Origin
- Unknown
- Terminal Quantity
- 2
- Voltage
- 12V
- Material
- Plastic
- Terminal Type
- Blade
- Includes
- 1 Backup Alarm
- Color
- Black
Dimensions
- Output End Diameter
- 1.6 in
Description
Direct replacement - this back up alarm is designed to match the fit and function of the original alarm on specified vehicles;Ideal solution - this alarm is a reliable replacement for an original part that is damaged or has failed due to fatigue or electrical short;Durable construction - this alarm is made from quality components to ensure reliable performance and a long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.