Shop DORMAN
See all product information
Create Account
D18-576121 1990-2006 BR Steel Fuel Tank; Large
- Mfr # D18-576121
- Zoro # G904088293
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Includes
Lock Ring, O-Ring Included
Length (In.)
34.75 in
Width (In.)
27 in
Height (In.)
7.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D18-576121
- Zoro #
- G904088293
- UPC #
- 19495098126
- Country of Origin
- China
- Includes
- Lock Ring, O-Ring Included
- Item
- Fuel Tank
Dimensions
- Length (In.)
- 34.75 in
- Width (In.)
- 27 in
- Height (In.)
- 7.88 in
Description
Features
- Lock ring and gasket included
- Rust resistant
- Direct replacement for a proper fit every time
- Quality tested for durability
- The solid steel construction ensures long-lasting performance
- 1990-2006 BR
- Material: Steel
- Fuel Tank Coating: Paint
- Size: Large
- Dimensiom: 7.88" H x 27" W x 34.75" L
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.