Shop GEDORE
See all product information
Create Account
Hexagonal Impact Socket Wrench Inserts
- Mfr # 3300538
- Zoro # G312485929
product price:Â
$
18.29
/ea
Key Features
Insert Dia. 2
30 mm
Standards
REACH Compliant, DIN 3129
Drive Size
1/2 in
Insertion Depth
21 mm
Insertion Depth 2
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3300538
- Zoro #
- G312485929
- UPC #
- 04060833005449
- Country of Origin
- Taiwan, Province of China
- Item
- Hexagonal Impact Socket Wrench Inserts
- Standards
- REACH Compliant, DIN 3129
- Fastening Tool Material
- Chrome-Molybdenum Steel
- Actuation Type
- Machine-Operated
Description
Hexagonal Impact Socket Wrench Inserts