Plug Valve
- Mfr # PLV4-00SSL3/8PFS
- Zoro # G312486704
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Handle Type
Tee
Seal Material
FKM
Overall Length
2.29 in
Standards
C.R.N 0C17860.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLV4-00SSL3/8PFS
- Zoro #
- G312486704
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Overall Length
- 2.29 in
- Nominal Valve Size
- 3/8 in
- Connection Size - Side 2
- 3/8 in
- Connection Size - Side 1
- 3/8 in
- Handle Length
- 1.88 in
- Wire Rope Length
- 2.29 in
- Length
- 2.29 in
Details
- Body Material
- 316 Stainless Steel
- Item
- Plug Valve
- Handle Type
- Tee
- Seal Material
- FKM
- Standards
- C.R.N 0C17860.2
- Plug Material
- 316 Stainless Steel
- Maximum Pressure - Operating
- 3,000 psi
- Operating Temperature - Maximum
- 400 Degrees F
- Connection Type - Side 2
- Let-Lok
- Connection Type - Side 1
- Let-Lok
- Operating Temperature - Minimum
- -10 Degrees F
- Coefficient of Volume (Cv)
- 1.1
- For Media
- Chemicals, Gas, Water
- Handle Material
- Polyetherimide
- Valve Flow Pattern
- 2-Way
- Valve Series
- PLV
Description
Plug Valve, Body Material 316 Stainless Steel, Handle Type Tee, Seal Material FKM, Overall Length 2.29 in, Standards C.R.N 0C17860.2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.