Binder, 12 in H, 2-1/2 in D, 11-in W
- Mfr # EM1212DOC
- Zoro # G312845655
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Wall-Mount
Overall Height
12 in
Binder Material
Metal
Included Hardware
Thumb Lock
Standards
UL/cUL Type 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EM1212DOC
- Zoro #
- G312845655
- UPC #
- 662950018155
- Country of Origin
- China
- Item
- Document Box
- Mounting Style
- Wall-Mount
- Binder Material
- Metal
- Included Hardware
- Thumb Lock
- Standards
- UL/cUL Type 1
- Document Storage Component Color
- Red
- Subject Matter
- Documents
- Indoor/Outdoor Usage
- Indoor Only
- Language
- English
- Station Material
- Metal
- Number of Binders Included
- 0
- Includes Chain
- No
- Binder Holder Material
- Metal
- Number of Binder Holders
- 0
- Preprinted Text
- System Record Documents
- Station Color
- Red
- Product Type
- Document Box
- Text Color
- White
- Mounting Hardware Included
- No
Dimensions
- Overall Height
- 12 in
- Overall Depth
- 4 in
- Overall Width
- 12 in
Description
Document Box, Binder Holder Material Metal, Binder Material Metal, Binder Ring Size Not Applicable, Clipboard Material Not Applicable, Document Storage Component Color Red, Hazard Communication Standard Not Applicable, Included Hardware Thumb Lock, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 0, Number of Binders Included 0, Overall Depth 4 in, Overall Height 12 in, Overall Width 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.