Shop INNOVERA
See all product information
Create Account
59001 Desktop Copyholder; Black
- Mfr # 59001
- Zoro # G403695657
product price:Â
$
25.45
/ea
Key Features
Width
11.4"
Height
13.6"
Color
Black
Depth
1.4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59001
- Zoro #
- G403695657
- UPC #
- 686024590019
- Country of Origin
- China
Dimensions
- Width
- 11.4"
- Height
- 13.6"
- Depth
- 1.4"
Details
- Item
- Copy Holder
- Color
- Black
Description
Holds both A4 and letter size documents. Adjustable for various viewing angles. Includes paper holder/line guide and pen holder. Holds: A4; Letter; Mounting: Free Standing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.