Shop FITTES
See all product information
Create Account
Wall/Ceiling Register, Plastic, White
- Mfr # DWLITBD4X10WHT
- Zoro # G313302126
product price:Â
$
34.99
/ea
Key Features
Finish
Uncoated
Material
Plastic
Bar Spacing
1 1/8 in
Overall Height
5 3/4 in
Adjustable Blades
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWLITBD4X10WHT
- Zoro #
- G313302126
- UPC #
- 628504055458
- Country of Origin
- Canada
- Item
- Wall/Ceiling Register
- Finish
- Uncoated
- Material
- Plastic
- Bar Spacing
- 1 1/8 in
- Adjustable Blades
- No
- Blade Angle
- 90 Degrees
- Grille Color
- White
- Damper Material
- Plastic
- Mounting Style
- Lay-In
- Grille Material
- Plastic
- Face Design
- Decorative
- Product Type
- Wall/Ceiling Register
- Airflow Directions
- One-Way
- Shell Material
- Plastic
- Traction Material
- Plastic
Dimensions
- Overall Height
- 5 3/4 in
- Overall Width
- 11 3/4 in
- Maximum Opening Width
- 9 3/4 in
- Maximum Opening Height
- 3 3/4 in
- Filter Height
- 5 3/4 in
- Overall Depth
- 2 in
- Filter Depth
- 2 in
- Filter Width
- 11 3/4 in
Description
Wall/Ceiling Register, Overall Depth 2 in, Overall Height 5 3/4 in, Overall Width 11 3/4 in, Maximum Opening Height 3 3/4 in, Maximum Opening Width 9 3/4 in, Filter Depth 2 in, Filter Height 5 3/4 in, Filter Width 11 3/4 in, Grille Color White, Grille Material Plastic, Material Plastic, Damper Material Plastic, Bar Spacing 1 1/8 in, Face Design Decorative, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Wall, Mounting Style Lay-In, Blade Angle 90 Degrees , Finish Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.