Evoke Premier CT-16, Blue

  • Mfr # KZ1141-BLU16V2-2

  • Zoro # G313336237


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Width
8 in
Color
Blue
Material
DF Composite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KZ1141-BLU16V2-2
Zoro #
G313336237
UPC #
754806387727
Country of Origin
China

Dimensions

Length
16 in
Width
8 in

Details

Color
Blue
Material
DF Composite

Description

The newest addition to the ONIX Pickleball line of Evoke Premier paddles is the Evoke Premier CT-16 pickleball paddle. The thicker core provides excellent control and touch, and a composite face and polypropylene core for excellent tournament play. The paddle has a widebody head shape with 4 '' grip size. The paddle also features a composite fiber face with polypropylene honeycomb core. This pickleball racket is perfect for the tournament player looking for added control and touch with similar power as found in the original Evoke Premier. The racquet has the same widebody head shape and length as the original Evoke Premier for ease of transition.The paddle comes in four different colors -red, white, black, and blue.


  • •CONTROL TOUCH – 16mm core - added control and touch without sacrificing power
  • •CONTOURED TENNIS HANDLE – allows players to deliver more spin than ever before
  • •COMPOSITE FACE – gives pickleball more spin and maximum control
  • •POLYPROPYLENE HONEYCOMB CORE – provides excellent touch, power, and pop
  • •PADDLE DIMENSIONS – 16" L x 8" W; Standard-Weight 7.8-8.2 oz.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.