BACKFLOW PREVENTER

  • Mfr # 88004115
  • Zoro # G313990750
product price: 
$
2,097.99
/ea
Free Shipping & Returns

Key Features

Body Material
Copper Silicon Alloy
Includes
Flood Sensor Port
Spring Material
Stainless Steel
Overall Height
8.75 in
Seat Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88004115
Zoro #
G313990750
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8.75 in
Overall Length
21.38 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Check Valve Length
13 1/2 in
Nominal Valve Size
2 in
Wire Rope Length
21.38 in
Length
21.38 in

Details

Body Material
Copper Silicon Alloy
Item
Backflow Preventer
Includes
Flood Sensor Port
Spring Material
Stainless Steel
Seat Material
Plastic
Seal Material
Silicone
Standards
BAA Compliant
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Handle Type
Tee
Operating Temperature - Maximum
180 Degrees F
Backflow Preventer Type
Reduced Pressure Assembly (RP)
Connection Type - Side 1
NPT
Includes Flood Protection
No Flood Protection
Hazard Protection Level
Low Health Hazard
Includes Freeze Sensor
No Freeze Sensor
Maximum Pressure - Operating
175 psi
Check Mechanism Material
Plastic
Number of Test Ports
4
Shut-Off Valve Included
Ball Valve
For Media
Water
Mounting Orientation
Horizontal
Includes Atmospheric Vent
No Atmospheric Vent
Includes Flow Meter
No Flow Meter
Includes Strainer
No Strainer
Flow
55 gpm
Valve Series
LF009

Description

BACKFLOW PREVENTER

Restrictions

Ratings & reviews