Double Mobile POWDER Ski and Snowboard Rack, Holds 2 Snowboards or 2 Pairs of Skis, Blue
Mfr # TRAPSKI2P-BLU
Zoro # G314119686
Key Features
Specifications
Product Information
- MFR #
- TRAPSKI2P-BLU
- Zoro #
- G314119686
- UPC #
- 860009404328
- Country of Origin
- United States
Dimensions
- Depth
- 9 in
- Length
- 28 in
- Width
- 17 in
Details
- Item
- Ski / Board Rack
- Application
- Ski'S, Poles, And Snowboards
- Color
- Blue
- Holds
- 2 Snowboards or Pairs of Skis
Description
Our patented Trapezoid design "Traps" equipment for secure and safe transport and storage. The racking system protects and organizes two pairs of skis & poles and/or snowboards while in transit to the mountains and at home while not in use. This small ski rack will easily fit inside your car and at-home storage unit year-round. For your home, car or truck, seamlessly organize your ski and snowboard equipment and store anywhere. TRAPSKI DOUBLE is the only all-in-one freestanding ski rack system designed for at home storage as well as transport to the mountain safely fits inside your vehicle. TRAPSKI is engineered to eliminate risk of damage while your skis, poles and boards are in-transit that is common with roof rack systems. Requires no install or uninstall and it's ready to go out-of-the-box within minutes. Achieve ultimate protection with our ski storage racks. Including benefits of a cargo box without the cost, TRAPSKI reduces storage needs by an average of 30%. Free up more room for those essentials and nice-to-haves on your next trip or combine TRAPSKI racks as your party grows. The 2 ski rack option is great for crossovers or hatchbacks and various storage spaces, making this great for singles or couple adventures.
- Product Dimensions: 9.5 lbs - 28"L x 17"W x 9"H
- Powder Skisaredefined as100mm waists or higher.
- IncludesTRAPSKI Premium Strapdesigned to hold equipment firmly in the rack.