Shop DE-STA-CO

Parallel Gripper, Long Stroke

  • Mfr # REP-83-P-C
  • Zoro # G3142800

product price: 
$
2,771.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 1/8 in
Overall Width
3 1/8 in
Weight
1.98 lb
Product Type
Parallel Gripper,Long Stroke
IP Rating
IP55
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
REP-83-P-C
Zoro #
G3142800
UPC #
-
Country of Origin
Indonesia
Item
Parallel Gripper,Long Stroke
Weight
1.98 lb
Product Type
Parallel Gripper,Long Stroke
IP Rating
IP55
Operation Type
Synchronous
Seal Material
Buna-N
Minimum Operating Temperature
-30 Degrees F
Displacement
34.9 cc
Total Rated Grip Force @ 100 psi
938.57 N
Minimum Operating Pressure
30 psi
Maximum Operating Temperature
180 Degrees F
Air Inlet Type
G
Repeatability
+/-0.0008 in
Maximum Actuation Time
0.18 sec
Maximum Operating Pressure
100 psi
System of Measurement
Inch
Series
REP
Accuracy
+/-0.002 in

Dimensions

Overall Height
3 1/8 in
Overall Width
3 1/8 in
Stroke Length
3/4 in
Maximum Finger/Jaw Length
4 in
Inlet Size
1/8 in

Description

Parallel Gripper,Long Stroke, Series REP, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 3 1/8 in, Overall Height 3 1/8 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 1.98 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 938.57 N, IP Rating IP55, Seal Material Buna-N, Displacement 34.9 cc, Accuracy +/-0.002 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.