Actuated valve
- Mfr # HRBYV22080E
- Zoro # G314385708
product price:Â
$
4,375.99
/ea
Free Shipping & Returns
Key Features
Body Material
CPVC
Voltage
120V
Seal Material
EPDM
Standards
NSF / ANSI 372, NSF/ANSI 61
Liner Material
EPDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HRBYV22080E
- Zoro #
- G314385708
- UPC #
- 0610377448963
- Country of Origin
- United States
- Item
- Electrically Actuated Butterfly Valve
- Body Material
- CPVC
- Voltage
- 120V
- Seal Material
- EPDM
- Standards
- NSF / ANSI 372, NSF/ANSI 61
- Liner Material
- EPDM
- Disc Material
- CPVC
- Disc Alignment
- Concentric
- Connection Type
- Wafer
- For Media
- Corrosive Chemicals
- Maximum Pressure - Operating
- 150 psi
- Maximum Pressure - Steam
- Not Rated
- NEMA Enclosure Rating
- 4, 4X
- Valve Deactivated State
- Normally Open (NO)
- Actuator Series
- HRS
- Fail Safe Position
- Fail Last
- Operating Temperature - Maximum
- 150 Degrees F
- IP Rating
- IP67
- Operating Temperature - Minimum
- 34 Degrees F
- Number of Flange Bolt Holes
- 8
- Valve Series
- BYV
Dimensions
- Nominal Valve Size
- 8 in
Description
Electrically Actuated Butterfly Valve, Body Material CPVC, Voltage 120V, Standards NSF / ANSI 372, NSF/ANSI 61
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.