This item is Discontinued.

Camelion S245 260LM LED Lantern - 2 Lighting Modes S245-3R6P-CB

This item is Discontinued.

Camelion

S245 260LM LED Lantern - 2 Lighting Modes (Discontinued)

Mfr # S245-3R6P-CB
Zoro # G314741108
UPC # 849198009965
Country of Origin China
Category Lanterns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S245-3R6P-CB
Zoro #
G314741108
UPC #
849198009965
Country of Origin
China

Description

Camelion S245 260LM LED Lantern - 2 Lighting ModesThis new lantern from Camelion comes in a classic lantern design. It has 360 degree illumination and two different lighting modes. The handle allows the lantern to be hung or carried which makes it great for outdoor activities such as fishing, camping, hiking, or backyard parties.How To UseThere is a button on the middle of the lantern base. Press the button to turn on the lantern. Press the button again to toggle through the modes from High>Low>Off.SpecificationsPower Source: 3 x AA BatteriesLighting Source: 3 x 1W COBLighting Modes: High 260 LM / Low 70 LMContinuous Operating Time: High: 6 Hours / Low: 22 HoursCorrelated Color Temperature CCT: 3000-4000KPackaging Dimensions: 4.69 x 7.31 x 4.69 W x H x DProduct Dimensions Diameter x Height: 4.57 x 7.01Product Weight: 0.44 LBS Without Batteries


  • •Classic lantern design
  • •Hook for carrying or hanging
  • •High illumination of 260 lumens
  • •360 degree illumination
  • •Up to 22 hours of continuious use

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.