Shop CODE 3

Warning Light

  • Mfr # CD5101CRB
  • Zoro # G314841532

product price: 
$
144.99
/ea
Free Shipping & Returns

Key Features

Features
Unique, Angled Design that Delivers 270 Degree of Warning from a Single Light, When Mounted to the Front and Rear, the Corner LED Light Delivers 360 Degree of Warning
Includes
Hardware
Number of Heads
1
Base Material
Aluminum
Power Source
Corded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CD5101CRB
Zoro #
G314841532
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Warning Light
Features
Unique, Angled Design that Delivers 270 Degree of Warning from a Single Light, When Mounted to the Front and Rear, the Corner LED Light Delivers 360 Degree of Warning
Includes
Hardware
Number of Heads
1
Base Material
Aluminum
Power Source
Corded
Lens Color
Clear
Number of Flash Patterns
69
Lens Material
Polycarbonate
Standards
CA T13, R10
Shape
Rectangular
Voltage
12V to 24V
Lighting Technology
LED
Maximum Operating Temperature
131 Degrees F
Manufacturer Warranty
5 yr
IP Rating
IP69K
Mount Type
Bracket
Light Color
Blue/Red
Electrical Connection
Wire Leads
Current
0.98 A
Series
CD5101
Light Pattern
Flashing
Light Type
Emergency Vehicle Perimeter Light
Mount Style
Surface
SAE Class Rating
SAE J595 Class 1, SAE J845 Class 1
Includes Electrical Connection
Electrical Connection Included
Compatible Vehicle Type
Ambulances, Emergency Vehicles, Fire Trucks, Police Vehicles
Installation Location
Front, Rear, Side
Minimum Operating Temperature
-40 Degrees F
Installation Type
Permanent
Operating Voltage
12-24V
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Height
1 13/16 in
Overall Length
6 11/16 in
Overall Depth
3 1/8 in
Wire Rope Length
6 11/16 in
Length
6 11/16 in
Fits Chest Size
Unique, Angled Design that Delivers 270 Degree of Warning from a Single Light, When Mounted to the Front and Rear, the Corner LED Light Delivers 360 Degree of Warning

Description

Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Blue/Red, Wattage Not Applicable, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, SAE J845 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 6 11/16 in, Overall Diameter Not Applicable, Overall Height 1 13/16 in, Overall Depth 3 1/8 in, IP Rating IP69K

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.