Shop KINGSTON
See all product information
16GB 5200MT/S DDR5 CL40 DIMM KIT OF 2 FURY BEAST RGB
Mfr # KF552C40BBAK2-16
Zoro # G314873885
product price:Â $393.99
/ea
Free Shipping & Returns
Key Features
Device Supported
Desktop PC, Motherboard
Number of Modules
(2) 8GB
Signal Processing
Unbuffered
Memory Voltage
1.25V
Error Checking
Non-ECC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
KF552C40BBAK2-16
Zoro #
G314873885
UPC #
740617328554
Country of Origin
Taiwan, Province of China
Dimensions
Length
5.3 in
Thickness
279.9 mil
Width
1.7 in
Memory Size
16 GB
Details
Device Supported
Desktop PC, Motherboard
Number of Modules
(2) 8GB
Signal Processing
Unbuffered
Item
RAM Module
Memory Voltage
1.25V
Error Checking
Non-ECC
CAS Latency
CL40
Memory Standard
DDR5 5200/PC5-41600
Memory Rank
Single-rank
Number of Pins
288
Memory Technology
DDR5 SDRAM
Memory Speed
5200 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.