Belkin BoostCharge 4-Port USB Power Extender - USB Type C - 4 USB Port(s)

  • Mfr # BUZ001TT2MWHB7

  • Zoro # G314884850


product price:  $26.59
/ea

Key Features

Host Interface
USB Type C
Material
Plastic
Number of USB Ports
4
Brand Compatibility
Google, Apple
Includes
Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUZ001TT2MWHB7
Zoro #
G314884850
UPC #
745883853694
Country of Origin
Indonesia

Details

Item
USB Hub
Host Interface
USB Type C
Material
Plastic
Number of USB Ports
4
Brand Compatibility
Google, Apple
Includes
Clip
USB Connector Type
Type-A, Type-C
Interfaces
USB Type C
Package Contents
4-Port USB Power Extender Clip
Total Number of USB Ports
4
Product Material
Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.