Shop STARTECH.COM
See all product information
Create Account
UNIVERSAL TV ACCESSORY MOUNT - WALL/TV
Mfr # MDBOXMNT
Zoro # G314903360
product price:Â
$
47.89
/ea
Key Features
Material
Steel
Overall Width
8.8"
Height
3.4"
Maximum Load Capacity
11.02 lb
Package Contents
Wall Mount, Zip Ties, Media Player Mounting Assy, Elastic Band, Nuts, 20mm Washers, M5x10 Screws, M4x14 Screws, M6x14 Screws, M8x15 Screws, 12mm Washers, Wall Screws, Wall Anchors, EVA Foam Strips
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDBOXMNT
- Zoro #
- G314903360
- UPC #
- 65030889872
- Country of Origin
- China
Dimensions
- Overall Width
- 8.8"
- Height
- 3.4"
Details
- Item
- Wall Mount
- Material
- Steel
- Maximum Load Capacity
- 11.02 lb
- Package Contents
- Wall Mount, Zip Ties, Media Player Mounting Assy, Elastic Band, Nuts, 20mm Washers, M5x10 Screws, M4x14 Screws, M6x14 Screws, M8x15 Screws, 12mm Washers, Wall Screws, Wall Anchors, EVA Foam Strips
- Device Supported
- Cable Box, Apple TV, Router, Video Extender, TV Mount, Media Player, Network Switch, Splitter, Modem
- Durability
- Scratch Resistant