Laptop Arm Accessory - 17" Screen Support - 15 lb Load Capacity - 1 Each
- Mfr # 8044101
- Zoro # G914884267
product price:Â
$
39.59
/ea
Key Features
Color
Black
Width
17.4"
Height
11"
Weight Capacity
15 lb
Depth
2.6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8044101
- Zoro #
- G914884267
- UPC #
- 43859728015
- Country of Origin
- China
- Color
- Black
- Weight Capacity
- 15 lb
- Maximum Load Capacity
- 15 lb
- Assembly Required
- Yes
- Device Supported
- Mounting Arm, Notebook
- Assembly
- Required
- Item
- Mounting Adapter
- Recycled
- No
Dimensions
- Width
- 17.4"
- Height
- 11"
- Depth
- 2.6"
- Maximum Screen Size Supported
- 17"
- Max. Screen Size Supported
- 17 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.