Shop R-GO

Twister Mouse - R-Go Ambidextrous Ergonomic mouse

  • Mfr # RGOTWBMWLBL
  • Zoro # G314909829

product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Compatible With
Mac OS, Windows
Number of Buttons
3
Height
2.7 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RGOTWBMWLBL
Zoro #
G314909829
UPC #
8719274491927
Country of Origin
China
Item
Mouse
Color
Black
Material
Plastic
Compatible With
Mac OS, Windows
Number of Buttons
3
Includes
Twister Mouse USB Receiver
Movement Resolution
2400 dpi
Wireless Operating Frequency
2.40 GHz
Battery Capacity
230 mAh
Scroller Type
Scroll Wheel
Pointing Device Wireless Technology
Bluetooth
Pointing Device Wireless Operating Distance
32.81 ft
Pointing Device Host Interface
USB Type A
Pointing Device Features
Plug & Play
Power Source
Batteries/Cable
OS Compatibility
Mac OS, Windows
Wireless Receiver Interface
USB
Pointing Device Connectivity Technology
Cable/Wireless
Ergonomic Fit
Symmetrical
Max. Battery Run Time
6.3 Day
Movement Detection
Optical
Scrolling Directions
Vertical
Platform Supported
Mac, PC
Bluetooth Version
5
Rechargeable
Yes
Operating System Compatibility
Mac OS, Windows
Movement Resolution (dpi)
2400
Frequency
2.40 GHz
Maximum Battery Run Time
6.3 Day
Interfaces
USB Type A
Package Contents
Twister Mouse, USB Receiver
Product Line
Twister

Description

R-GO TWISTER ERGONOMIC MOUSE, PORTABLE, AMBIDEXTROUS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.