Shop R-GO

ergonomic mouse, HE Break - medium, right, wireless

  • Mfr # RGOHEWL
  • Zoro # G114909746

product price: 
$
90.75
/ea

Key Features

Color
Black
Material
Plastic
Compatible With
Mac OS, Windows
Number of Buttons
5
Width
3.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RGOHEWL
Zoro #
G114909746
UPC #
6956993300020
Country of Origin
China

Dimensions

Width
3.3 in
Length
4.1 in
Height
3 in
Pointing Device Cable Length
4.92 ft
Hand/Palm Size
Medium

Details

Item
Mouse
Color
Black
Material
Plastic
Compatible With
Mac OS, Windows
Number of Buttons
5
Device Supported
Computer
Wireless Operating Frequency
2.40 GHz
Rechargeable
Yes
Bluetooth Version
5
Platform Supported
Mac, PC
Movement Detection
Optical
Movement Resolution
2400 dpi
Scroller Type
Scroll Wheel
Pointing Device Wireless Technology
Bluetooth
Max. Battery Run Time
6.3 Day
Pointing Device Wireless Operating Distance
32.81 ft
Pointing Device Connectivity Technology
Wireless
OS Compatibility
Windows, Mac OS
Battery Capacity
500 mAh
Power Source
Batteries
Ergonomic Fit
Right-handed
Pointing Device Host Interface
USB Type A
Pointing Device Features
Plug & Play
Movement Resolution (dpi)
2400
Operating System Compatibility
Windows, Mac OS
Compatible Devices
Computer
Interfaces
USB Type A
Frequency
2.40 GHz
Maximum Battery Run Time
6.3 Day
Product Line
HE Break

Description

R-GO HE ERGONOMIC MOUSE, MEDIUM HAND SIZE 165-185MM, RIGHT HANDED, WIRELESS

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.