Shop KENSINGTON
See all product information
Create Account
CLASSIC USB-A HEADPHONE
- Mfr # K97600WW
- Zoro # G314914106
product price:Â
$
20.15
/ea
Key Features
Includes
Windows, Mac and Chromebook devices
Cable Length
6 ft
Features
Comfortable, Padded Headband, Adjustable Headband
Corded/Wireless
Corded
Sound Pressure Level
94 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K97600WW
- Zoro #
- G314914106
- UPC #
- 85896976004
- Country of Origin
- China
Dimensions
- Cable Length
- 6 ft
- Driver Size
- 1.57 in
Details
- Item
- Headphone
- Includes
- Windows, Mac and Chromebook devices
- Features
- Comfortable, Padded Headband, Adjustable Headband
- Corded/Wireless
- Corded
- Sound Pressure Level
- 94 dB
- Earpiece Type
- Binaural
- Ear Cushion Material
- Leatherette
- Earpiece Design
- Over-the-head
- Sound Mode
- Stereo
- Host Interface
- USB Type A
- Noise Canceling
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.