Shop KENSINGTON
See all product information
Create Account
USB-C Hi-Fi Headphones with Mic - Stereo - USB Type C - Wired - Over-the-head - Binaural - Ear-cup
- Mfr # K97457WW
- Zoro # G023364452
product price:Â
$
43.89
/ea
Key Features
Microphone Type
Boom
Sound Level
94 dB
Corded/Wireless
Corded
Cushion Material
Foam, Leatherette
Application
Home, Learning Environment, Office
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K97457WW
- Zoro #
- G023364452
- UPC #
- 85896974574
- Country of Origin
- China
- Microphone Type
- Boom
- Sound Level
- 94 dB
- Corded/Wireless
- Corded
- Cushion Material
- Foam, Leatherette
- Application
- Home, Learning Environment, Office
- Connector Type
- USB Type C
- Item
- Headphone
- Earpiece Type
- Binaural
- Features
- Flexible, Adjustable Headband, Padded Headband, Rotating Microphone, Comfortable, Ambient Noise, Flexible Microphone, Integrated Microphone, Noise Cancelling
- Color
- Black
- Earpiece Design
- Over-the-head
- Sound Modes
- Stereo
Dimensions
- Driver Size
- 1.57 in
- Cable Length
- 6 ft
Description
USB-C Hi-Fi Headphones with Mic - Stereo - USB Type C - Wired - Over-the-head - Binaural - Ear-cup - 6 ft Cable - Noise Cancelling Microphone - Noise Canceling - Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.