LabelTac Pro X QR Code Printer Bundle
- Mfr # PKG-QRCODE-LTPX
- Zoro # G315247098
Specifications
Product Information
- MFR #
- PKG-QRCODE-LTPX
- Zoro #
- G315247098
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- QR Code Labeling
Description
Modern warehouses and manufacturing facilities are turning to QR codes as a fast, efficient way to connect the physical and digital world. With a quick scan from a smartphone or tablet, employees can access product specs, safety procedures, maintenance records, instructional videos, and more — all in real time. The LabelTac Pro X QR Code Printer Bundle makes it easy to generate durable, scannable QR code labels for any part of your operation. Whether you're managing inventory, improving traceability, labeling equipment, or supporting your lean manufacturing efforts, this bundle gives you everything you need to print high-quality QR code labels that stand up to harsh environments. It includes the LabelTac Pro X printer, versatile vinyl label supply in multiple sizes and colors, clear overlaminate label protection for added durability, repositionable supply for temporary labeling, and two rolls of black print ribbon. With LabelSuite software included, you'll have access to built-in QR code generation tools, spreadsheet imports for serialized or bulk QR creation, and a library of over one million symbols to further customize your labels. This is the perfect solution for operations looking to digitize their workflows, reduce paper clutter, and improve on-site communication through smart labeling. Bundle Contents: (x1) - LabelTac Pro X Industrial Labeling System (w/ 1 black ribbon pre-installed) (Sku: LTPX) (x1) - Label Supply - 3 inch (150' per roll) - White (Sku: LT301) (x1) - Label Supply - 3 inch (150' per roll) - Yellow (Sku: LT302) (x1) - Label Supply - 2 inch (150' per roll) - White (Sku: LT201) (x1) - Label Supply - 2 inch (150' per roll) - Yellow (Sku: LT202) (x1) - Industrial Label Protection - 6 inch Clear Overlay (75' per roll) (Sku: ILP0611) (x2) - Label Supply - 3 inch (150' per roll) - Yellow Reflective (Sku: LT302RF) (x2) - Label Supply - 2 inch (150' per roll) - Yellow Repositionable (Sku: LT202RP) (x2) - LabelTac Pro Model Standard Print Ribbon - Black - (984' per roll) (Sku: LPR03) LabelTac Pro X Features: Prints industrial-grade labels from 1/2" to 4" wide. 300 dpi resolution for crisp, professional-quality results. Easy-to-load design with extended ribbon capacity. 3.5” full-color LCD for setup and configuration. USB and Ethernet connectivity for PC or Mac. Includes LabelSuite software with GHS, Pipe Marking, OSHA, and barcode tools. Fully unlocked, license-free software - no user limits or recurring fees. Free full lifetime warranty. Free unlimited tech support
- Free Full Lifetime Warranty
- Free Unlimited Tech Support
- Includes LabelSuite Design and Print Software with thousands of included templates and symbols
- Free black print ribbon pre-installed
- Print on-demand, custom weatherproof labels
- Large print ribbon capacity (984’ per roll)
- Connects to any PC or Mac via USB or Ethernet.
- Compatible with supplies from 1/2” to 4”
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.